Learn More
Thermo Scientific™ CultiMaxx™ Shelving Systems for Nunc™ Cell Factory™ System
Description
These shelving systems are designed to support scale-out of the Nunc™ Cell Factory™ System in cell therapy production. With an in-depth review of the shelving design, this new system provides less than 0.5mm of deflection per vessel, keeping the media level to promote even cell growth conditions. Individual access to each vessel allows for minimal disruption to adherent cells when removing samples from the incubator. The staggered shelving further enables flexibility by providing the necessary clearance to leave filters and connections in place when loading the systems into the incubator.
These shelving systems are designed to support scale-out of the Nunc Cell Factory System in cell therapy production. With an in-depth review of the shelving design, this new system provides less than 0.5mm of deflection per vessel, keeping the media level to promote even cell growth conditions. Individual access to each vessel allows for minimal disruption to adherent cells when removing samples from the incubator. The staggered shelving further enables flexibility by providing the necessary clearance to leave filters and connections in place when loading the systems into the incubator.
Easy Installation
- Shelving systems are retrofittable and can be self-installed.
Specifications
Specifications
| Description | Shelving system to support Nunc™ Cell Factory™ with 4 layers for Forma™ Steri-Cult™ 3310/3311 323L CO2 Incubator |
| For Use With (Equipment) | Forma Steri-Cult 3310/3311 CO2 Incubator |
| Material | Stainless Steel |
| No. of Shelves | 5 |
| Type | Shelving System |
| Includes | 5 shelves |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.