Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ CultiMaxx™ Shelving Systems for Cell Culture Bags - Single Shelf Extension Set
Click to view available options
For Use With (Equipment):
Reach-In 821L CO2 Incubator
Steri-Cult 3310/3311 CO2 Incubator
Description
Single shelf extension sets to support Cell Culture Bags for Forma™ Steri-Cult™ 3310/3311 323L and Reach-In 821L CO2 Incubators
These shelving systems are designed to support scale-out of cell culture bags in cell therapy production. With an in-depth review of the shelving design, this new system provides up to 3X more vessel capacity per unit. The shelving is specifically designed to promote greater gas exchange with increased exposure to the bottom of the semi-permeable bag. Since they are gas permeable on both sides, CultiMaxx shelving for cell culture bags will increase gas exchange compared to standard shelving. These shelves extend to support individual access and improved ease of handling.

Specifications
Specifications
Description | Single shelf extension set to support Cell Culture Bags for Reach-In 821L CO2 Incubator |
For Use With (Equipment) | Reach-In 821L CO2 Incubator |
Material | Stainless Steel |
No. of Shelves | 1 |
Type | Shelf |
Includes | Single shelf extension set |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction