Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CultiMaxx™ Shelving Systems for Cell Culture Bags - Single Shelf Extension Set

CultiMaxx™ Shelving Systems to support Cell Culture Bags

$546.50 - $547.50

Specifications

Material Stainless Steel
No. of Shelves 1
Type Shelf
Includes Single shelf extension set
View More Specs

Products 2
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
01-257-030
View Documents
Thermo Scientific™
332475G02
Reach-In 821L CO2 Incubator
Each for $547.50
Only null left
Add to Cart
 
01-257-032
View Documents
Thermo Scientific™
332474G02
Steri-Cult 3310/3311 CO2 Incubator
Each for $546.50
Only null left
Add to Cart
 
Description

Description

Single shelf extension sets to support Cell Culture Bags for Forma™ Steri-Cult™ 3310/3311 323L and Reach-In 821L CO2 Incubators

The single shelf extension sets are intended for the support of Cell Culture Bags for Forma™ Steri-Cult™ 3310/3311 323L and Reach-In 821L CO2 Incubators. These shelving systems are designed to support scale-out of cell culture bags in cell therapy production. With an in-depth review of the shelving design, this new system provides up to 3X more vessel capacity per unit. The shelving is specifically designed to promote greater gas exchange with increased exposure to the bottom of the semi-permeable bag. Since they are gas permeable on both sides, CultiMaxx™ shelving for cell culture bags will increase gas exchange compared to standard shelving. These shelves extend to support individual access and improved ease of handling.
Specifications

Specifications

Stainless Steel
1
Shelf
Single shelf extension set
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.