Learn More
Description
- Rimless tops for greater convenience in plugging and rack storage
- Reusable with walls and bottoms with uniform thickness
- Ends are fire polished
Specifications
Specifications
| Design Type | Fire Polished |
| Capacity (Metric) | 9 mL |
| Length (Metric) | 100 mm |
| Material | Borosilicate Glass |
| Disposable | Reusable |
| For Use With | For convenient plugging and rack storage |
| Label Type | White Marking Spot |
| Rimmed | No |
| Sterility | Non-sterile |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
