Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Culture Tubes
SCI_ED

Catalog No. S63298 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
9 mL
11 mL
15 mL
27 mL
34 mL
50 mL
70 mL
Length (Metric):
100 mm
125 mm
150 mm
175 mm
200 mm
Diameter (Metric):
13 mm
16 mm
18 mm
20 mm
22 mm
25 mm
Label Type:
None
White Marking Spot
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric) Label Type
S63298 15 mL 125 mm 16 mm White Marking Spot
S63302 50 mL 175 mm 22 mm None
S63301 34 mL 150 mm 20 mm White Marking Spot
S63300 27 mL 150 mm 18 mm White Marking Spot
S63296 9 mL 100 mm 13 mm White Marking Spot
S63297 11 mL 100 mm 16 mm White Marking Spot
S63304 70 mL 200 mm 25 mm None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 missing translation for 'options'
This item is not returnable. View return policy
Catalog No. S63298 missing translation for 'mfr' Corning™ missing translation for 'supplierNo' 982016X/EMD
This item is not returnable. View return policy

All sizes except 6, 22, and 25mm O.D. have marking spot

  • Rimless tops for greater convenience in plugging and rack storage
  • Reusable with walls and bottoms with uniform thickness
  • Ends are fire polished
TRUSTED_SUSTAINABILITY

Specifications

Design Type Fire Polished
Capacity (Metric) 15 mL
Length (Metric) 125 mm
Material Borosilicate Glass
Disposable Reusable
For Use With For convenient plugging and rack storage
Label Type White Marking Spot
Rimmed No
Sterility Non-sterile
Graduated No
Diameter (Metric) 16 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.