Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Culture Tubes with Screw-Cap Finish
SDPSCI_ED

Catalog No. S89591 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
8 mL
12 mL
16 mL
20 mL
30 mL
33 mL
Length (Metric):
100 mm
125 mm
150 mm
Diameter (Metric):
13 mm
16 mm
20 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric)
S89591 16 mL 125 mm 16 mm
S89589 8 mL 100 mm 13 mm
S89590 12 mL 100 mm 16 mm
S89592 20 mL 150 mm 16 mm
S89593 30 mL 125 mm 20 mm
S89594 33 mL 150 mm 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S89591 Supplier United Scientific™ Supplier No. DCTSC16125
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

United Scientific™ Glass Disposable Culture Tubes with Screw-Cap finish, screw cap not included.

Manufactured from 5.1 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements, these test tubes are great for any lab.

  • Each tube has a marking spot and reference mark for orientation
  • Threaded neck to accept screw cap, not included
  • Volume Sizes: 8 mL, 12 mL, 16 mL, 20 mL, 30 mL, and 33 mL

Specifications

Capacity (Metric) 16 mL
Length (Metric) 125 mm
Material Borosilicate Glass
Shape Cylindrical
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 16 mm
Product Type Culture Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.