Learn More
BD CultureSwab™ MaxV and MaxV+ Collection and Transport Systems
Shop All BD Diagnostic Systems ProductsDescription
- Improved recovery of fastidious organisms such as N. gonorrhoeae, H. influenzae, N. meningitidis, and S. pneumoniae
- Sterile, ready-to-use systems intended for collection, transport, and preservation of clinical specimens for bacteriological examination
- Medium is designed to maintain viability of organisms during transit to the laboratory
- Pouches are made of a plastic film which retards penetration of atmospheric air into the product
- Nitrogen-flushed packaging
- Patented tube design
- Tamper-evident seal
- Double-action security cap
- Shaft: 5 1/4 in.
Specifications
Specifications
| Product Type | Collection and Transport System |
| Media Type | MaxV Liquid Amies |
| Sterility | Sterile |
| Swab Configuration | Dual Applicator |
| For Use With (Application) | Collection, transport and preservation of clinical specimens for Bacteriological examination |
| Packaging | Nitrogen flushed |
| Quantity | 50/Pk. |
| Storage Requirements | 5°C to 25°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.