Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD CultureSwab™ MaxV and MaxV+ Collection and Transport Systems
Shop All BD Diagnostic Systems Products
Click to view available options
Media Type:
MaxV Liquid Amies
Swab Configuration:
Dual Applicator
Description
- Improved recovery of fastidious organisms such as N. gonorrhoeae, H. influenzae, N. meningitidis, and S. pneumoniae
- Sterile, ready-to-use systems intended for collection, transport, and preservation of clinical specimens for bacteriological examination
- Medium is designed to maintain viability of organisms during transit to the laboratory
- Pouches are made of a plastic film which retards penetration of atmospheric air into the product
- Nitrogen-flushed packaging
- Patented tube design
- Tamper-evident seal
- Double-action security cap
- Shaft: 5 1/4 in.
Specifications
Specifications
| Product Type | Collection and Transport System |
| Media Type | MaxV Liquid Amies |
| Sterility | Sterile |
| Swab Configuration | Dual Applicator |
| For Use With (Application) | Collection, transport and preservation of clinical specimens for Bacteriological examination |
| Packaging | Nitrogen flushed |
| Quantity | 50/Pk. |
| Storage Requirements | 5°C to 25°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction