Learn More
Cupric Sulfate CS, USP/EP Blue Primary Solution, Ricca Chemical
Shop All Ricca Chemical Company Products

Specifications
Specifications
| Color | Blue |
| Equivalence | 1 mL = 62.4 mg CuSO4·5H2O |
| Grade | EP/USP/Colorimetric Solution |
| Packaging | Amber Glass Bottle |
| Quantity | 1 L |
| Physical Form | Liquid |
| Chemical Name or Material | Cupric Sulfate, Blue Primary Solution |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.