Learn More
CurranTaylor™ Ice-O-Matic Self-Contained Undercounter Pearl Ice™ Maker with Storage

Description
Includes
115V/60/1, 7 foot power cord
Uses up to 40% less energy and 50% less water than standard cube ice machines
- Pearl nugget ice maker machine
- Produces up to 85 lbs. of Pearl Ice in 24 hours and stores up to 22 lbs. of ice.
- Useful in labs, offices and break rooms, medical suites, R & D, athletic departments
- Front air flow and an ultra compact 15 in.wide cabinet for placement in tight locations or free standing
- Stainless steel finish—perfect for laboratory or clinical use
- User-friendly control panel informs whether in ice making mode, alerts a no-water condition, and a time-to-clean reminder
- Approved for outdoor applications
- Reversible swing door
- Optional built-in drain pump allowing for installation flexibility and minimized installation costs
- Outstanding factory warranty with exclusive CurranTaylor support
- Cat. No. 09-540-121 filter package recommended
Pearl Ice: Small, random lengths from 1/4 in. to 1/2 in. - pack tightly and cool quickly.
For product datasheet, request BN20170137 from your Fisher Scientific Sales Rep.
Certifications
ISO 9001:2000, AHRI, ETL
Compliance
NSF
Warranty and Services
2 year parts and labor on all components
Specifications
Specifications
| Ambient Temperature (English) | 50° to 100.4°F |
| Ambient Temperature (Metric) | 10° to 38°C |
| Depth (English) | 22.6 in. |
| Amperage | 5A |
| Certifications/Compliance | NSF, ISO 9001:2000, AHRI, ETL |
| Capacity (English) | 22 lb. |
| Capacity (Metric) | 9.97 kg |
| Depth (Metric) | 57.8cm |
| Product Type | Self Contained Undercounter Pearl Ice Maker |
| For Use With (Application) | Labs, offices and break rooms, medical suites, R & D, athletic departments |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.