Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CurranTaylor™ Scotsman Brand Nugget Ice Maker Floor Model
GSA_VASDP

Catalog No. 09540131
Change view
Click to view available options
Capacity (Metric):
324 lb./Day
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-540-131 324 lb./Day
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-540-131 Supplier CurranTaylor™ Supplier No. SCN324AX
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Nugget ice machine for lab, clinical and education use. CurranTaylor Scotsman self contained nugget ice lasts longer, packs tightly and cools quickly.

  • Nugget ice maker machine
  • Produces up to 340 lb/day and stores 80 lb
  • High grade stainless steel evaporator for max durability
  • Heavy duty greaseless bearing for reduced maintenance
  • Reuseable external air filter for easy cleaning
  • Easy-reach slide back door
  • Non-ozone depleting R-290 refrigerant meets US Fed Energy Requirements
  • Specific QR code gets quick access to manuals and warranty history
  • Only 24 in. wide fits anywhere
  • Designed, engineered and assembled in the USA
  • Optional floor mount kit reduces height to 33.5 in. for lower benches
  • CUL/US, ISO and NSF listed
  • Power cord included
  • Outstanding factory warranty with exclusive CurranTaylor support
  • Cat No 09-540-121 filter package recommended

For product datasheet, request BN20170133 from your Fisher Scientific Sales Rep.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Depth (English) 28.4 in.
Amperage 9.5A
Certifications/Compliance C.UL.US, NSF, ISO
Cooling Type R-290 Refrigerant
Capacity (Metric) 324 lb./Day
Product Type Ice Maker
Height (English) 33.5 to 39 in.
Power Consumption 5.47KWH/100 lb ice
Voltage 115 V
Width (English) 24 in.
Water Consumption 12.0 gallons/100 lb ice
Yield Stores 80 lb
Capacity Makes up to 324 lb/day
Electrical Requirements 115/60/1
Weight (English) Shipping 210 lb
Frequency 60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.