Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CurranTaylor™ Scotsman™ Prodigy™ Undercounter Cuber with 110 lbs. Storage
GSA_VASDP

Catalog No. 09540118
Change view
Click to view available options
Capacity:
110 lb., 50kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
09-540-118 110 lb., 50kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-540-118 Supplier CurranTaylor™ Supplier No. SCC3030AX
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Uses significantly less energy and water than other cube ice machines, exceeding California and U.S. energy efficiency regulations

  • Cube ice maker machine
  • Produces up to 250 lbs. (114kg) of cubed ice in an air-cooled setting
  • AutoAlert™ control panel can communicate its operating status and alert operator to descale, sanitize and more
  • Patented WaterSense adaptive purge control delivers maximum reliability by reducing scale buildup
  • Stainless steel external panel components
  • Easily-removed door, top panel and storage bin allow clear access to all internal components
  • Diagnostic code display and front removable cleanable air filter
  • Breathes in and out the front; no need to allow space at side or back for air circulation
  • Outstanding factory warranty with exclusive CurranTaylor support
  • Cat. No. 09-540-121 filter package recommended

For product datasheet, request BN20201727 from your Fisher Scientific Sales Rep.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Depth (English) 30 in.
Capacity (English) 110 lb.
Capacity (Metric) 50kg
Depth (Metric) 76.2cm
Product Type Undercounter Aqueous Cuber Ice Maker
For Use With (Application) Uses significantly less energy and water than other cube ice machines
Height (English) 32.9 in.
Includes AutoAlert™ control panel, patented WaterSense™ adaptive purge control, Stainless Steel external panels, easily-removed door, top panel and storage bin, diagnostic code display
Material Stainless Steel
Height (Metric) 83.5cm
Voltage 115V
Width (English) 30 in.
Water Consumption 18 gal./100 lb.
Width (Metric) 76.2cm
Yield 24 Hours Volume production up to 250 lb. (114kg) air cooled, up to 310 lb. (141kg) water cooled
Capacity 110 lb., 50kg
Electrical Requirements 115V 60Hz
Frequency 60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.