Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Cushion Max without Holes

Catalog No. p-7115381 Shop All M+A Matting Products
Click to view available options
Length (English):
2 ft.
3 ft.
4 ft.
Width (English):
3 ft.
5 ft.
6 ft.
12 ft.

Andersen Cushion Max without Holes closed-cell Nitrile blended cushion is recommended for industrial wet and dry areas

Features:

  • Chemical resistant, grease and oil proof
  • Diamond patterned top surface
  • Lasts 3 times longer than traditional 100% PVC foam mats
  • Tapered border provides a safe transition from the mat to the floor
  • 5/8-inch thickness
  • Available with or without holes

Specifications

Type Chemical-resistant Mat
Style Tapered border
Thickness (English) 5/8 in.
Length (English) 2 ft.
Width (English) 3 ft.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.