Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
M+A Matting Cushion Station
Click to view available options
Length (English):
2 ft.
3 ft.
4 ft.
5 ft.
8 ft.
Width (English):
3 ft.
6 ft.
8 ft.
12 ft.
16 ft.
20 ft.
Description
Features:
- Grease and oil proof and static dissipative
- Welding safe
- Available with or without holes
- Anti-microbial treated for lifetime protection against odors and degradation
- 7/16in. thickness
- Flexible Nitrile cushion construction can be cleaned easily
- May autoclave to sterilize
- Ideal for use in machine shops, work stations or other heavy industrial applications, medical facility environments, kitchens, showers, and locker rooms
Specifications
Specifications
Dimensions (L x W) | 2 x 3 ft. |
Width (English) | 3 ft. |
Type | Cushion Mat |
Description | Anti-microbial |
Thickness (English) | 7/16 in. |
Length (English) | 2 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction