Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
NOTRAX™ Cushion Trax™ Mat
Shop All NoTrax Products

Click to view available options
Dimensions (L x W):
3 x 5 ft.
2 x 75 ft.
3 x 75 ft.
Color:
Black
Black/Yellow
Description
- Long-lasting vinyl top surface made from 100% recycled materials
- Dense closed cell PVC foam base
- Diamond-plate surface texture provides added traction
- Particularly suited for multi-shift operations in dry work areas
- UniFusion™ bond guaranteed for the life of the mat
- Redstop™ non-slip backing to reduce mat slippage
- Beveled edges on all 4 sides
- Certified by the NFSI (National Floor Safety Institute)
Specifications
Specifications
Surface | Diamond plate surface texture |
Dimensions (L x W) | 2 x 75 ft. |
Quantity | 1 Ea. |
Color | Black/Yellow |
Length (English) | 2 ft. |
Width (English) | 75 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction