Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Cushion Trax™ Ultra™ Anti-Fatigue Mat
GREENER_CHOICE

Catalog No. p-7161569
Click to view available options
Length (English):
2 ft.
3 ft.
Width (English):
5 ft.
75 ft.

Cushion Trax™ Ultra™ is a high performance anti-fatigue floor mat engineered to meet the toughest requirements of industrial applications and is particularly suited for multi-shift operations in dry work areas.

Long-lasting vinyl top surface made from 100% recycled materials is combined with a dense closed cell PVC foam baseDiamond-plate surface texture provides added tractionUniFusion™ bond guaranteed for the life of the matRedstop™ non-slip backing to reduce mat slippageBeveled edges on all 4 sidesCertified by the NFSI (National Floor Safety Institute)

Specifications

Quantity 1 Ea.
Width (English) 75 ft.
Thickness (English) 3/4 in.
Color Black/Yellow
Length (English) 2 ft.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.