Learn More
Description
- Aramid fiber provides high tensile strength relative to its weight - up to five times stronger than steel
- Aramid fiber is designed to be cut resistant
- Aramid fiber will not melt, ignite or conduct electricity
- 100% Aramid fiber sleeves provide excellent cut protection for the wrists and arms
- Available in single-ply for economy or double-ply for added protection
- Style 10-KS14TOLP has a leather protective patch for added heat protection
- Blousy sleeve style offers loose fit to reduce fatigue
- Cotton inner ply style (CL) offers added comfort
Specifications
Specifications
| Product Type | Cut-resistant Sleeve |
| Size | Standard |
| Construction | 1-ply |
| Material | Dupont™ Kevlar™ aramid fibers |
| Color | Yellow |
| Sterility | Non-sterile |
| Style | Blousy |
| Disposable | Reusable |
| Closure Type | Elastic Ends |
| Seam Type | Serged |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.