Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ MF 10.1 Impact Grinding Head
SDP

Catalog No. 01183091 Shop All IKA Works Products
Change view
Click to view available options
Speed:
24.5 m/sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-091 24.5 m/sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-183-091 Supplier IKA™ Supplier No. 2870900
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For crushing fibrous substances such as paper and vegetation, but also for plastics and material with a low volume weight.

Before being discharged, the ground material passes through a sieve. This sieve is interchangeable and available in different hole sizes (not incl. with delivery). The ground material can then be collected using an NS 29 standard ground vessel.

Specifications

Product Type Cutting-grinding Head
Dimensions (L x W x H) 300 x 320 x 560 mm
For Use With (Equipment) For Plastics and Material with a Low Volume Weight
Height (Metric) 560 mm
Material Stainless Steel
Speed 24.5 m/sec.
Weight (Metric) 2.2 kg
Width (English) 12.6 in.
Width (Metric) 320 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.