Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ CW3 Cell Washer
Click to view available options
Includes:
12-place rotor with distributor
Rotor not included
Capacity:
12 Tubes
24 Tubes
Electrical Requirements:
120 V 60 Hz
220/230 V 50/60 Hz
Description
The Thermo Scientific™ CW3 Cell Washer has been discontinued.
Efficient Performance
- Finish washing 24 samples in as little as 3 minutes
- Achieve optimal corpuscle dryness by setting desired decanting speed
- Improve corpuscle washing with optional overflow method during centrifugation step
- Save time with pre-set programs in automatic mode
- Four stage display: Wash, Centrifuge, Decant, Agitate
- Manual mode available to wash the cells step-by-step, allowing closed monitoring of washing process
- Tube racks with red and blue number labeling for easy sample balancing
- Automatic alerts for low or disrupted saline level and for a completed run
- View port on top of unit is available for speed calibration
- Reduces risk of cross-contamination with the saline distributor mounted directly on top of the rotor
- Stainless steel rotor body enhances system durability
- Low-maintenance design with easy-to-change pump tubing
- Cleaning convenience with easy-to-remove catch basin, rotor and rotating bowl

Specifications
Specifications
Description | CW3 Cell Washer |
Capacity | 24 Tubes |
Max. RCF | 1,180 x g (Centrifuge); 190 x g (Wash) |
Max. Speed | 3,000 rpm (Centrifuge), 1,200 rpm (Wash), 350 to 500 rpm (Decant) |
Electrical Requirements | 120 V 60 Hz |
Temperature Range | Ambient temperature +2°C to +35°C |
Noise Level | <53 db(A) |
Standards | IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details) |
Warranty | 2 Years |
Other Functions | 4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction