Learn More
Description
- Fits 0.32 and 0.53mm ID capillary columns (column ODs from 0.5 to 0.8mm)
- Slotted top prevents obstruction of carrier gas flow
- Operate in the direct injection mode
- Spiral bore prevents nonvolatile residue from contaminating the column
- Ideal for dirty samples
- O.D.: 0.25 in.
Specifications
Specifications
| Length (Metric) | 90 mm |
| Packing Material | None |
| Product Type | Cyclo Vu-tight Direct Injection Liner |
| Quantity | 5/Pk. |
| Diameter (Metric) Outer | 0.63 cm |
| For Use With (Equipment) | 0.32 and 0.53 mm I.D. Capillary Columns |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
