Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Cylinder/Bottle Brush
SDPSCI_ED

Catalog No. S27793 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S27793 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27793 Supplier United Scientific™ Supplier No. CYBR20
Add to Cart
Add to Cart

Cylinder/Bottle Brush designed for cleaning cylinders, bottles, and large test tubes.

  • Features nylon bristles with a radial top, mounted in twisted, heavy-gauge galvanized wire.
  • Brush Dimensions: 7 x 2.5 in.
  • Overall Length: 20 in.

Specifications

Product Type Cylinder Brush
Bristle Type Radial, Tufted End
Color-coded No
Handle Material Galvanized Wire
Handle Type Wire-wound with Loop
Tip Type Radial Tip
Sterility Non-sterile
Color Gray
For Use With (Equipment) Bottles, Cyclinders, Test Tubes
Length (English) 20 in.
Length (English) Brush 7 in.
Length (Metric) 508 mm
Length (Metric) Brush 177.8 mm
Size Brush length: 7 in. L x 2.5 in. W
Width (English) 2.5 in.
Width (Metric) 63.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.