Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Al-24 Crucible, Cylindrical, Flat Base;Height x OD x ID (mm), 40 x 30 x 26;Vol (ml), 20

Catalog No. AA32962KF
Change view
Click to view available options
Capacity (Metric):
6 mL
20 mL
40 mL
60 mL
110 mL
225 mL
Diameter (Metric) Outer:
16mm
26mm
30mm
36mm
50mm
55mm
Diameter (Metric) Inner:
30mm
40mm
50mm
60mm
75mm
100mm
Height (Metric):
20mm
30mm
35mm
40mm
65mm
75mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Diameter (Metric) Inner Height (Metric)
AA32962KF 20 mL 26mm 40mm 30mm
AA32961KF 6 mL 16mm 30mm 20mm
AA32963KF 40 mL 30mm 50mm 35mm
AA32964KF 60 mL 36mm 60mm 40mm
AA32965KF 110 mL 50mm 75mm 75mm
AA32966KF 225 mL 55mm 100mm 65mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. AA32962KF Supplier Thermo Scientific Chemicals Supplier No. 032962KF
Add to Cart

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 40mm
Material Al-24
Quantity 1 Piece
Capacity (Metric) 20 mL
Diameter (Metric) Outer 26mm
Height (Metric) 30mm
Product Type Cylindrical Al-24 Crucibles
What is the maximum working temperature of Al-24 Tubes?

The maximum working temperature for the Al-24 Tube is 1950 degrees C.

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.