Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Cylindrical Gas Jars
SCI_ED

Catalog No. S39813 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
300 mL
400 mL
500 mL
600 mL
850 mL
1300 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S39813 500 mL
S39811 300 mL
S39812 400 mL
S39814 600 mL
S39815 850 mL
S39816 1300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S39813 Supplier Eisco™ Supplier No. CH0494C
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for collecting gases associated with various science experiments. Eisco™ Cylindrical Gas Jars are made of economically friendly soda-lime glass and feature a broad base and wide mouth.

  • Made of thick Soda-Lime glass
  • Designed to collect gas during lab experiments
  • Lid not included
  • Not for heating applications

Specifications

Capacity (Metric) 500 mL
Capacity (English) 17 fl. oz.
Color Clear
Diameter (English) 2.24 in.
For Use With (Application) Collecting Gases Associated with Various Science Experiments
Material Soda Lime Glass
Length (Metric) 5 cm
Packaging Each
Quantity 1
Sterility Non-sterile
Width (Metric) 2.25 cm
Pre-sterilized No
Clarity Clear
Closure Included No
Disposable Reusable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 25 cm
Product Type Gas Jar
For Use With (Equipment) Gases
Height (English) 9.8 in.
Closure Size 5 cm
Diameter (Metric) 5 cm
Closure Type Lid
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.