Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Cylindrical High Alumina Crucible
SDPSCI_ED

Catalog No. S139658 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
50 mL
Diameter (Metric) Outer:
28 mm
32 mm
35 mm
41 mm
Diameter (Metric) Base:
28 mm
32 mm
35 mm
41 mm
Height (Metric):
29 mm
40 mm
45 mm
56 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Diameter (Metric) Base Height (Metric)
S139658 20 mL 32 mm 32 mm 40 mm
S139657 10 mL 28 mm 28 mm 29 mm
S139659 30 mL 35 mm 35 mm 45 mm
S139660 50 mL 41 mm 41 mm 56 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S139658 Supplier United Scientific™ Supplier No. JAY020
Add to Cart
Add to Cart
This item is not returnable. View return policy

These high alumina crucibles allow for higher temperature usage compared to porcelain.

This cylindrical-form crucible is crafted from 99.7% pure aluminum oxide, ideal for high-temperature work demanding contamination-free results.

  • Maximum use temperature is 1750°C (3182°F)
  • Temperature change rate should not exceed 150°C (302°F) per hour
  • High-alumina products are highly refractory, meant for use in reducing and oxidizing atmospheres
  • Material is inert in hydrogen and carbonaceous atmospheres and offers high resistance to alkalis and other fluxes
  • Recommended for use with refractory metals
  • Suitable for glass melting, including borosilicate glass

Specifications

Material High Alumina
Capacity (Metric) 20 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 32 mm
Height (Metric) 40 mm
Product Type Crucible
Shape Cylinder
Diameter (Metric) Base 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.