Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Cylindrical Stir Bars
SDP

Catalog No. 31502341 Shop All Kemtech Products
Click to view available options
Length (Metric):
15 mm
20 mm
28 mm
35 mm
40 mm
45 mm
50 mm
55 mm
85 mm
Diameter (Metric):
5 mm
6 mm
7 mm
8 mm
10 mm
12 mm
14 mm

Catalog No. 31-502-341

Supplier: Synthware™ SB0620

Only null left
Add to Cart
Add to Cart

PTFE magnetic stir bars feature a pivot ring, and are only intended for use with flat bottom flasks.

  • PTFE magnetic stir bars
  • Cylindrical shape with pivot ring
  • For use with flat bottom flasks only

Specifications

Shape Cylinder
Length (Metric) 20 mm
For Use With (Equipment) Flat Bottom Flasks
Description Magnetic
Material PTFE
Autoclavable Autoclavable
Color White
For Use With (Application) Stirring Liquids
Diameter (Metric) 6 mm
Quantity 5 Pk.
Type Stir Bar
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.