Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cyto-Cal™ Alignment Particles

Catalog No. p-6012000
Click to view available options
Description:
633 laser alignment beads

Contains sodium azide.

Contains sodium azide.

Achieve exceptional accuracy and feedback on laser power, alignment and noise in excitation and emission optics with Thermo Scientific™ Cyto-Cal™ Alignment Particles.

Achieve exceptional accuracy and feedback on laser power, alignment and noise in excitation and emission optics with Thermo Scientific™ Cyto-Cal™ Alignment Particles. Cyto-Cal Alignment Particles provide a superior method for optical alignment and flow cell focusing of flow cytometers. The 3μm particles are of the highest quality in size and fluorescence uniformity to permit the best possible optimization of each parameter being measured. These particles are internally dyed with chemically stable dyes and therefore have excellent signal stability.

  • Superior bead size and uniform dye intensity provide exceptional accuracy when performing the alignment of flow cytometer optics to give a high level of confidence in the instrument results
  • Polystyrene 3μm microspheres contain encapsulated dye
  • Superior bead size and uniform dye intensity provide exceptional accuracy
  • Particles are internally dyed with chemically stable dyes for excellent signal stability
  • Cyto-Cal™ 488 Alignment beads are excited by the 488nm spectral line of the argon laser and have broad emission, allowing them to be used to align the FL1 (FITC), FL2 (PE) and FL3 (PE-Cy5) channels simultaneously
  • Cyto-Cal™ 633 Alignment beads are optimally excited with the 633nm He-Ne laser (635nm diode laser) and have a maximum emission at 700nm; they are designed to align the FL4 (APC) channel
TRUSTED_SUSTAINABILITY

Specifications

Additive 0.05% Tween-20 Dispersant/Surfactant with 2 mM Sodium Azide preservative
Certifications/Compliance Each package of standards contains a Certificate of Calibration and Traceability to NIST which includes a description of the calibration method and its uncertainty, and a table of chemical and physical properties.
Content And Storage Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer.
Contents Dyed polymer microspheres in water
Description 633 laser alignment beads
Color Red
Material Polystyrene
Product Type Alignment Particle
Dye Type Firefli Fluorescent Red (488, 633, 635/700nm)
Includes Material Safety Data Sheet (MSDS) and Package Insert Sheet
Particle Density 1.05g/cm³
Quantity 3 mL
Stability Stable for a minimum of 12 months
Uniformity <3%
Volume (Metric) 3 mL
Diameter (Metric) 3 μm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.