Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
StatLab Cytology Slide

Click to view available options
Description:
One Ring Cytology Slides
Two Rings Cytology Slides
Description
- For use in Cytospin centrifuge
- 75 mm x 25 mm slides printed with circle(s) on the surface
- Well(s) placed in the exact position where the centrifuge specimen is deposited
- PK144
- 10 packs per case
Specifications
Specifications
| Length (Metric) | 75 mm |
| Edges | 90°, Ground |
| Type | Single Ringed Cytology Slide |
| Sterility | Non-sterile |
| Well Count | 1 |
| Width (Metric) | 25 mm |
| Material | Glass |
| Thickness (Metric) | 1 mm |
| Color | Clear |
| Description | One Ring Cytology Slides |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction