Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Simport™ Scientific CytoSep™ Cytology Funnel for StatSpin™ Cytofuge Cytocentrifuge 2
Click to view available options
:
Cytology Funnel for Cytocentrifuge 2; Type: Cytology Funnel; Filter Type: Paper; Filtration Area: 7 mm; For Use With (Equipment): StatSpin™ Cytofuge 2; Material (Membrane): Polypropylene
Description
- Will accept 50 to 400 μL of sample
- Produces cell mono layer presentations of high quality
- Disposable funnels offer lower risk of contamination than reusable funnels
- Disposable filters are sold separately
Specifications
Specifications
Color | Clear |
Disposable | Single-use |
Filter Type | Paper |
For Use With (Equipment) | StatSpin Cytofuge 2 |
Material (Membrane) | Polypropylene |
Sterility | Non-sterile |
Filtration Area | 7 mm |
For Use With (Application) | Depositing Cells on Microscope Slide |
Product Line | CytoSep™ |
Type | Cytology Funnel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction