Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Supertek™ D Battery Cell Holders

Shop All Supertek Scientific Products


Click to view available options
Includes:
Double Cell Holder Only
Single Cell Holder Only
Description
- High quality easy to load and easy to remove cell holders.
- For standard D size batteries.
- On a sturdy plastic base.
- 4 mm sockets are provided for input and output signals.
- Two or more cell holders can be used for parallel or series combinations.
- Batteries not included.
- Size: 7.09 L x 4.13 W x 3.35 H in.
Specifications
Specifications
| Grade | 3+ |
| Dimensions (L x W) | 7.09 x 4.13 in. |
| Includes | Double Cell Holder Only |
| Class Size | 1 Student |
| Product Type | Battery Cell Holder |
| Description | Batteries not included |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction