Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Supertek™ D Battery Cell Holders



Supertek™ D Battery Cell Holders are of high quality and are designed to be easy to load and remove. These cell holders are versatile and can be used in parallel or series combinations by using two or more of them together.
$13.77 - $22.41
Specifications
Product Type | Battery Cell Holder |
---|---|
Description | Batteries not included |
Grade | 3+ |
Dimensions (L x W) | 7.09 x 4.13 in. |
Class Size | 1 Student |
Description
- High quality easy to load and easy to remove cell holders.
- For standard D size batteries.
- On a sturdy plastic base.
- 4 mm sockets are provided for input and output signals.
- Two or more cell holders can be used for parallel or series combinations.
- Batteries not included.
- Size: 7.09 L x 4.13 W x 3.35 H in.
Specifications
Battery Cell Holder | |
3+ | |
1 Student |
Batteries not included | |
7.09 x 4.13 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title