Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. D-Ring Extender

Catalog No. 17103883
Change view
Click to view available options
Werner Co. D-ring extender
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-103-883 Werner Co. D-ring extender
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-883 Supplier Werner Co. Supplier No. M010000
Add to Cart
Add to Cart

18 in. D-ring extender.

Extension allows for easier connection to harness.

  • Ensures additional 18 in. of webbing is accounted for in fall clearance calculations.

Specifications

For Use With (Equipment) Harnesses
Connector Types D-ring, Snap Hook
D-Ring Location End
Product Type D-ring Extender
Certifications/Compliance ANSI z359.11-2021
For Use With (Application) Fall Protection
Includes D-ring, Snap Hook
Webbing Material Polyester
Width (Metric) 9.144 cm
Width (English) 3.6 in.
Dimensions (L x W x H) 18 x 3.6 x 1.2 in.
Height (Metric) 3.048 cm
Weight (Metric) 0.68 kg
Dimensions (L x W) 18 x 3.6 in.
Height (English) 1.2 in.
Weight (English) 1.5 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.