Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ D10 Series Stereo Zoom Microscope
SDP

Catalog No. p-7071638 Shop All Laxco Inc Products
Click to view available options
Head Style:
Trinocular
Magnification Power:
11X to 88X (68.5 cm (27 in.) monitor)
Field of View:
27 to 3.35 mm
Resolution:
100μm - 7.7μm

Designed for wide range of applications. Laxco™ D10 Series Stereo Microscope has broad-range maginification head and its parfocal zoom control delivers crisp, clear images throughout zoom magnification range.

Stand

  • Rugged, all metal construction
  • Large, contoured stage
  • Left and right hand operation
  • Sturdy steal construction

Optics

  • Binocular and trinocular (for camera) options
  • Dual diopter adjustments accommodates different eye focal length
  • Broad range in magnification from 6.5 to 60X (optional range 3.5X to 120X)
  • Smooth, continuous parfocal zoom
  • 9.2:1 zoom ratio
  • 23mm photo port (trinocular model only)
  • Switch easily between camera and eyepieces (trinocular model only

Eyepieces

  • 10X super-widefield eyepieces with interpupillary and diopter adjustments to correct for user-specific eyesight

Light Source

  • 20w halogen lower illumination
  • 15w halogen, with reflector for upper illumination
  • Individually control light sources

LCD Viewer

  • Live video displayed on vibrant 16.2cm (6.4 in.) LCD
  • Compatibility with Windows 8, 32 bit and older versions of Windows
  • Capture, annotate, measure, and draw through Micron software (included) when connected to a PC
  • Stand-Alone design, with RCA video output
  • Broad range in magnification from 5.6X to 52X
  • Smooth, continuous parfocal zoom

Digital Head

  • High-resolution USB 2.0, 3MP Camera
  • Capture, annotate, measure, draw through Micron software (included)
  • Broadest range in magnification from 11X to 88X
  • Smooth, continuous parfocal zoom
  • Compatibility with Windows 8, 64 bit and older versions Windows

Software

  • Micron USB 2.0 for D10-MV2

Certifications

Quality Proformance Certification

Specifications

Resolution 100μm - 7.7μm
Magnification Power 11X to 88X (68.5 cm (27 in.) monitor)
Field of View 27 to 3.35 mm
Zoom Range Ratio: 3:2:1
Warranty 2 Year - Electronic, Mechanical, Optical with option to extend to 5 years
Product Type Stereo Microscope
Head Style Trinocular
Lighting Type Transmitted Fluorescent and Halogen Reflected
For Use With (Application) Quality control inspection, Education, Bioengineering, Entomology, Nematology
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.