Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Danger: Confined Space. Enter By Permit Only Sign

Catalog No. p-4249119
Click to view available options
Material:
Magnetic Vinyl
Polycarbonate

Colorful, compact safety sign that is suitable for use in confined spaces.

  • Legend: DANGER. CONFINED SPACE. ENTER BY PERMIT ONLY
  • Available in a variety of sizes and materials
  • Color: White, Black, Red
  • Language: English

Specifications

Material Magnetic Vinyl
Quantity 1 Ea.
For Use With (Application) Magnetic sign offers ease of mounting to most steel or Ferrous metal surfaces and can be pulled off and placed back on or elsewhere
Height (English) 7 in.
Height (Metric) 17.8 cm
Max. Temperature (English) 160°F
Min. Temperature (English) 0°F
Thickness 0.06 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -18°C to 71°C
Temperature Range (English) 0°F to 160°F
Languages English
Displayed Text DANGER Confined Space Enter By Permit Only
Product Type Safety Sign
Color Black
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.