Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dukal™ DawnMist™ Patient Belonging Bags
Click to view available options
Color:
Clear
White
Description
- Durable for holding patient's clothing and belongings.
- White hard plastic handles with snap closure for added strength.
- Designated space to write patient's name and room number.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (English) | 5 lb. |
| Closure Type | Snap Closure |
| Color | White |
| Disposable | Single-use |
| Material | Plastic |
| Sterility | Non-sterile |
| Dimensions (L x W) | 20 x 18.5 in. |
| Product Type | Patient Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction