Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Bosun Chair
Shop All 3M Products
Click to view available options
Size:
Medium
Universal
Description
- Built-in dual suspension D-rings
- Integrated tongue buckle body belt and hip pad
- Back D-ring for tagline or tools
- Adjustable leg and shoulder straps
- Durable polyester construction
- High strength corrosion resistant hardware
- Compact and lightweight design
Specifications
Specifications
| Load Bearing Capacity (English) | 310 lb. |
| Weight (English) | 8 lb. |
| Size | Universal |
| Certifications/Compliance | OSHA 1910.66, OSHA 1926.502 |
| Weight (Metric) | 3.6 kg |
| Load Bearing Capacity (Metric) | 141 kg |
| For Use With (Application) | A personnel riding system |
| Product Type | Bosun Chair with Belt and Support Straps |
| For Use With (Equipment) | Backup Fall Arrest System |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction