Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Lad-Saf™ Bracket

Catalog No. 19809439 Shop All 3M Products
Change view
Click to view available options
For Use With (Equipment):
50 ft. Self retracting lifeline
Fixed Ladders
Wood Pole
Includes:
Bottom Bracket
Bottom Bracket Assembly for Lad-Saf Flexible Cable Ladder Safety System
Galvanized Top Bracket
Quick-Mount Bracket for 50 ft. SLR
Stainless-steel Top Bracket
Top Bracket with Grab Bar
Product Type:
Bottom Bracket for Fixed Ladder
Grab Bar Extension Top Bracket for Fixed Ladder
Sala bracket
Top Bracket for Fixed Ladder
Top Bracket for Wood Pole
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Includes Product Type
19-809-439 Fixed Ladders Bottom Bracket Bottom Bracket for Fixed Ladder
19-809-382 50 ft. Self retracting lifeline Quick-Mount Bracket for 50 ft. SLR Sala bracket
19-809-440 Fixed Ladders Bottom Bracket Assembly for Lad-Saf Flexible Cable Ladder Safety System Bottom Bracket for Fixed Ladder
19-809-447 Fixed Ladders Stainless-steel Top Bracket Top Bracket for Fixed Ladder
19-809-502 Fixed Ladders Top Bracket with Grab Bar Grab Bar Extension Top Bracket for Fixed Ladder
19-809-537 Wood Pole Galvanized Top Bracket Top Bracket for Wood Pole
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-809-439 Supplier 3M™ Supplier No. 6100070

Used with Lad-Saf™ ladder safety systems or self-retracting lifelines.

  • User installed system is fast, easy and safe
  • Extremely rugged and corrosion resistant galvanized construction
  • Customizable to suit almost any application
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bottom Bracket for Fixed Ladder
Weight (English) 8 lb.
For Use With (Equipment) Fixed Ladders
Includes Bottom Bracket
Certifications/Compliance OSHA 1910.27, ANSI A14.3-1992, FAA RR-S-001301
Dimensions (L x W) 1.5 x 4 in.
Dimensions (L x W x H) 1.5 x 4 x 19 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.