Learn More
Description
- User installed system is fast, easy and safe
- Extremely rugged and corrosion resistant galvanized construction
- Customizable to suit almost any application
Specifications
Specifications
| Product Type | Top Bracket for Fixed Ladder |
| For Use With (Equipment) | Fixed Ladders |
| Includes | Stainless-steel Top Bracket |
| Dimensions (L x W x H) | 1.5 x 5.5 x 62 in. |
| Dimensions (L x W) | 1.5 x 5.5 in. |
| Weight (English) | 23 lb. |
| Certifications/Compliance | ANSI A14.3-1992, FAA RR-S-001301, OSHA 1910.27 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.