Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Confined Space Lower Mast Extension

Catalog No. p-9053027 Shop All 3M Products
Click to view available options
Length (English):
21 in.
33 in.
57 in.

3M™ DBI-SALA™ Confined Space Lower Mast Extension for offset davit masts

  • Fits confined space offset davit masts
  • Combine up to 2 extensions
  • Extends your davit mast height
  • Lightweight, corrosion resistant aluminum construction
TRUSTED_SUSTAINABILITY

Specifications

Weight (Metric) 6.4 kg
Product Type Lower Mast Extension
Weight (English) 14.1 lb.
Load Bearing Capacity (Metric) 204 kg
Load Bearing Capacity (English) 450 lb.
Length (English) 21 in.
For Use With (Equipment) Upper Offset Davit Mast
Length (Metric) 53.3 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.