Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Cynch-Lok™ Pole Climbing Device
3M Company DBI-SALA™ Cynch-Lok™ Pole Climbing Device is a fall restriction device with lanyard for distribution poles of up to 18.5 inches in diameter
$1305.06 - $1688.89
Specifications
Color | Brown |
---|---|
Diameter (English) | 18.5 in. |
Material | Zinc-plated Steel |
For Use With (Equipment) | Harnesses |
Load Bearing Capacity (English) | 310 lb. |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
19-070-759
|
3M™
7100239620 |
Web Pole Climbing Device |
Each for $1,305.06
|
|
|||||
19-070-785
|
3M™
7100239618 |
Rope Pole Climbing Device |
Each for $1,688.89
|
|
|||||
Description
- Lightweight pole climbing design
- For distribution pole sizes 5.5in diameter/17.5in. circumference
- Extremely durable pole strap with wear indicator
- One-handed effortless adjustment
- Pinch-free ergonomic grips
- Stopping cleat and carabiner
- Durable polyester web or kernmantle rope with wear indicator
- Lightweight and durable rope adjuster
- Modular design with field replaceable straps
- Protected labels, equipped with i-Safe™
Certifications
CSA Z259.14 Type A and B, ASTM F887, ASTM F887-11
Specifications
Brown | |
Zinc-plated Steel | |
310 lb. |
18.5 in. | |
Harnesses | |
141 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title