Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ D-ring Attachment
Shop All 3M Products
Click to view available options
Load Bearing Capacity (English):
2 lb.
5lb.
Dimensions (L x W):
2.25 x 0.5 in.
3.5 x 1 in.
Includes:
10/Cs.
100/Cs.
50/Cs.
Specifications
Specifications
| Includes | 100/Cs. |
| Width (English) | 0.50 in |
| Quantity | 100/Cs. |
| Load Bearing Capacity (English) | 2 lb. |
| Dimensions (L x W) | 2.25 x 0.5 in. |
| Product Type | D-Ring Attachment |
| Load Bearing Capacity (Metric) | 0.9 kg |
| Length (English) | 2.25 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction