Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit NEX™ Construction Style Positioning Harness

3M™ DBI-SALA™ ExoFit NEX™ Construction Style Positioning Harness with ANSI, and OSHA safety compliance

Specifications

Buckle Style Duo-Lok™ Quick Connect
Capacity (English) 420 lb.
Capacity (Metric) 190 kg
Certifications/Compliance ANSI Z359.1, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Color Gray
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-070-895
View Documents
3M™
1113124
Medium N/A N/A N/A
19-070-896
View Documents
3M™
7100239858/DEL/DEL
Large N/A N/A N/A
19-070-897
View Documents
3M™
7100223414/DEL/DEL
X-Large N/A N/A N/A
Description

Description

  • Hybrid shoulder, back and leg comfort padding
  • Stand-up lightweight aluminum back D-ring
  • Body belt/hip pad with lightweight aluminum side D-rings
  • Web-locking quick-connect chest and leg straps
  • Repel™ webbing
  • Protective shoulder caps
  • Built-in lanyard keepers
  • Revolving vertical torso buckle
  • Impact Indicator
  • Integrated trauma straps
  • Built-in reflective materials
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)
Specifications

Specifications

Duo-Lok™ Quick Connect
190 kg
Gray
Construction Style Positioning Harness
Repel™ Polyester
420 lb.
ANSI Z359.1, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Zinc-plated Steel
6000 lb.
6.3 lb.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.