Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit NEX™ Cross-Over Style Positioning/Climbing Harness

Catalog No. 19809617 Shop All 3M Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-809-617 Small
19-809-626 2X-Large
19-809-625 X-Large
19-809-618 Medium
19-809-616 X-Small
19-809-624 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-809-617 Supplier 3M™ Supplier No. 7012816193
Add to Cart
Add to Cart

Provide the freedom and confidence to function at your maximum potential when speed and efficiency are project requirements. 3M™ DBI-SALA™ ExoFit NEX™ Cross-Over Style Positioning/Climbing Harness is designed using materials that last.

  • Hybrid shoulder, back and leg comfort padding
  • Stand-up Tech-Lite™ aluminum back D-ring
  • Tech-Lite™ aluminum front D-ring
  • Tech-Lite™ aluminum side D-rings
  • Duo-Lok™ quick connect leg straps
  • Repel™ webbing
  • Protective shoulder caps
  • Built-in lanyard keepers
  • Revolver™ vertical torso adjusters
  • Impact Indicator
  • Integrated trauma straps
  • Built-in reflective materials
  • Protected labels, equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Transportation, Wind Energy, Construction, General Industrial
Weight (English) 4.7 lb.
Size Small
Buckle Style Duo-Lok™ Quick Connect
Capacity (Metric) 190 kg
D-Ring Location Back, Front, Side
Capacity (English) 420 lb.
Certifications/Compliance ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, OSHA 1910.66, OSHA 1926.502
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.