Learn More
Description
- Hybrid shoulder, back and leg comfort padding
- Stand-up Tech-Lite™ aluminum back D-ring
- Tech-Lite™ aluminum front D-ring
- Tech-Lite™ aluminum side D-rings
- Duo-Lok™ quick connect leg straps
- Repel™ webbing
- Protective shoulder caps
- Built-in lanyard keepers
- Revolver™ vertical torso adjusters
- Impact Indicator
- Integrated trauma straps
- Built-in reflective materials
- Protected labels, equipped with i-Safe™
Specifications
Specifications
| Weight (English) | 4.7 lb. |
| Certifications/Compliance | ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, OSHA 1910.66, OSHA 1926.502 |
| D-Ring Location | Back, Front, Side |
| Size | Medium |
| For Use With (Application) | Transportation, Wind Energy, Construction, General Industrial |
| Buckle Style | Duo-Lok™ Quick Connect |
| Capacity (Metric) | 190 kg |
| Capacity (English) | 420 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.