Learn More
Description
- Hybrid shoulder, back and leg comfort padding
- Stand-up lightweight aluminum back D-ring
- Lightweight aluminum shoulder D-rings
- Web-locking quick-connect chest and leg straps
- Repel™ webbing
- Loops for body belt
- Protective shoulder caps
- Built-in lanyard keepers
- Revolving vertical torso buckle
- Impact Indicator
- Integrated trauma straps
- Built-in reflective materials
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
Specifications
Specifications
| Buckle Style | Duo-Lok™ Quick Connect |
| D-Ring Location | Back, Shoulder |
| Capacity (English) | 420 lb. |
| Product Type | Vest-Style Retrieval Harness |
| Certifications/Compliance | OSHA 1910.66, ANSI Z359.1, ANSI Z359.4, ANSI A10.32, OSHA 1926.502 |
| Webbing Material | Repel™ Polyester |
| Size | Medium |
| Weight (English) | 4.3 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.