Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ ExoFit™ X200 Comfort Construction Climbing/Positioning Safety Harness
The 3M™ DBI-SALA™ ExoFit™ X200 Comfort Construction Climbing/Positioning Safety Harness is designed with high-quality components that have been developed to enhance the harnesses safety, fit, and functionality while working at height on your job site.
$836.35
Specifications
Buckle Style (Chest) | Quick Connect |
---|---|
Buckle Style (Leg) | Tongue Buckle |
Capacity (English) | 420 lb. |
Capacity (Metric) | 190 kg |
Certifications/Compliance | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-009-895
|
3M™
7012817815 |
X-Small |
Each for $836.35
|
|
|||||
17-009-896
|
3M™
7012817816 |
Small |
Each for $836.35
|
|
|||||
17-009-897
|
3M™
7012817818 |
Medium |
Each for $836.35
|
|
|||||
17-009-898
|
3M™
7012817820 |
Large |
Each for $836.35
|
|
|||||
17-009-899
|
3M™
7012817822 |
X-Large |
Each for $836.35
|
|
|||||
17-009-900
|
3M™
7012817824 |
2X-Large |
Each for $836.35
|
|
|||||
Description
- Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
- Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
- D-Ring Position: Back, Front, Hip
- Padding Location: Back, Hip, Leg
- Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
- Dual-locking quick connect buckles lock to harness webbing and prevent adjustments from slipping
- Automatic stand-up D-ring enables efficient dorsal connections
- Low-profile suspension trauma strap design integrated between harness webbing
- Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
- 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management
- Number of Connection Points: 4
Specifications
Quick Connect | |
420 lb. | |
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 | |
Back, Front, Hip | |
Polyester |
Tongue Buckle | |
190 kg | |
Construction Climbing/Positioning Safety Harness | |
Construction, General Industrial, General Manufacturing, Transportation |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title