Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit™ X200 Comfort Vest Climbing/Positioning Safety Harness

The 3M™ DBI-SALA™ ExoFit™ X200 Comfort Vest Climbing/Positioning Safety Harness is designed with high-quality components that have been developed to enhance the harnesses safety, fit, and functionality while working at height on your job site.

$588.44

Specifications

Buckle Style (Chest) Pass-Through
Buckle Style (Leg) Tongue Buckle
Capacity (English) 420 lb.
Capacity (Metric) 190 kg
Certifications/Compliance ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
17-009-858
View Documents
3M™
7012817745
Small
Each for $588.44
Only null left
Add to Cart
 
17-009-859
View Documents
3M™
7012817746
Medium
Each for $588.44
Only null left
Add to Cart
 
17-009-860
View Documents
3M™
7012817748
Large
Each for $588.44
Only null left
Add to Cart
 
17-009-861
View Documents
3M™
7012817750
X-Large
Each for $588.44
Only null left
Add to Cart
 
17-009-862
View Documents
3M™
7012817751
2X-Large
Each for $588.44
Only null left
Add to Cart
 
Description

Description

  • Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
  • Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
    • D-Ring Position: Back, Front, Hip
    • Padding Location: Back, Leg
  • Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
  • Dual-locking quick connect buckles lock to harness webbing and prevent adjustments from slipping
  • Automatic stand-up D-ring enables efficient dorsal connections
  • Low-profile suspension trauma strap design integrated between harness webbing
  • Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management
  • Number of Connection Points: 4
Specifications

Specifications

Pass-Through
420 lb.
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Back, Front, Hip
Polyester
Tongue Buckle
190 kg
Climbing/Positioning Safety Harness
Construction, General Industrial, General Manufacturing, Transportation
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.