Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit™ X200 Comfort Wind Energy Climbing/Positioning Safety Harness

The 3M™ DBI-SALA™ ExoFit™ X200 Comfort Wind Energy Climbing/Positioning Safety Harness is designed with high-quality components that have been developed to enhance the harnesses safety, fit, and functionality while working at height on your job site.

Supplier:  3M™ 7012817871

 View more versions of this product

Catalog No. 17-009-931


Only null left
Add to Cart
This item is not returnable. View return policy

Description

Description

  • Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
  • Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
    • D-Ring Position: Back, Front, Hip
    • Padding Location: Back, Hip, Leg
  • Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
  • Dual-locking quick connect buckles lock to harness webbing and prevent adjustments from slipping
  • Automatic stand-up D-ring enables efficient dorsal connections
  • Low-profile suspension trauma strap design integrated between harness webbing
  • Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management
  • Number of Connection Points: 4
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Dual Lock Quick Connect
Safety Harness
Polyester
420 lb.
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
X-Large
Dual Lock Quick Connect
Construction, General Industrial, General Manufacturing, Transportation
190 kg
Back, Front, Hip
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.