Learn More
Description
- Removable shoulder, back and leg comfort padding
- Stand-up back D-ring with impact indicator
- Body belt/hip pad with side D-rings
- Quick connect chest and leg straps
- Soft, lightweight webbing
- Built-in lanyard keepers
- Parachute torso adjusters
- Protected labels, equipped with i-Safe™
Specifications
Specifications
| Size | X-Large |
| Capacity (Metric) | 190 kg |
| Webbing Material | Polyester |
| Buckle Style | Quick Connect |
| Certifications/Compliance | OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ANSI Z359.3 |
| Weight (English) | 6.4 lb. |
| Capacity (English) | 420 lb. |
| D-Ring Location | Back |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.