Learn More
Description
- Removable shoulder, back and leg comfort padding
- Stand-up back D-ring with impact indicator
- Body belt/hip pad with side D-rings
- Quick connect chest and leg straps
- Soft, lightweight webbing
- Built-in lanyard keepers
- Parachute torso adjusters
- Protected labels, equipped with i-Safe™
Specifications
Specifications
| D-Ring Location | Back |
| Capacity (English) | 420 lb. |
| Capacity (Metric) | 190 kg |
| Buckle Style | Quick Connect |
| Certifications/Compliance | n/a |
| Size | Large |
| Weight (English) | 6.4 lb. |
| Webbing Material | Polyester |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.