Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Hard Hat Tether
Shop All 3M Products
Click to view available options
Includes:
10/Pk.
100/Pk.
Load Bearing Capacity (English):
4 lb.
Description
- Heavy-duty 3M™ DBI-SALA™ Hard Hat Coil Tether offers double the weight capacity. A 4 lb. (1.8 kg) load rating allows you to confidently add hearing protection or a face shield to your hard hat.
- Simple installation and removal. Spring-compression, ambidextrous design makes it easy to use with either hand.
- Grips harder on more materials. Patented clip maintains hold when force is applied to it.
- Proprietary clip design prevents deformation of the clip over extended use, providing a secure attachment and helping to reduce the number of dropped hard hats.
- Third party certified to a 4 lb. (1.8 kg) maximum capacity with 2:1 Safety Factor
- Meets ANSI / ISEA 121-2018

Specifications
Specifications
Weight (English) | 4.75 lb |
Dimensions (L x W) | 6 in. x 12 in. |
Weight (Metric) | 2.15 kg |
Load Bearing Capacity (Metric) | 1.8 kg |
For Use With (Application) | Automotive, Construction, General Manufacturing, Metal Production & Fabrication, Mining, Oil & Gas, Pharmaceutical, Telecommunications, Transportation, and Utility Industries |
Certifications/Compliance | ANSI / ISEA 121-2018 |
Includes | 100/Pk. |
Load Bearing Capacity (English) | 4 lb. |
Product Type | Hard Hat Coil Tether |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction